Motion
UCECH207
Hanger Ball Bearing Unit - 35 mm ID, 92 mm OD, Cast Iron, Set Screw Collar
Mi Item #02538390
MFR #UCECH207
Price$132.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 35 mm ID, 92 mm OD, Cast Iron, Set Screw Collar
Mi Item #02538390
MFR #UCECH207

Mfr description
UCECH207 35MM HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.68/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    92 mm
  • Overall Width  
    92 mm
  • Thread Length
    19 mm
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UC207
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • UPC_NO
    0808250141517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)