Specifications
Dimensions
- Overall Length3.43 in
- Port Size1-1/4 NPT
- Weight2.38 lbs
Details
- Ball MaterialStainless Steel
- Body MaterialStainless Steel
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialStainless Steel
- Handle StyleOffset Handle
- Locking DevicePad-Locking Device
- Manufacturer Catalog
- Manufacturer Catalog Number02074606
- Max Operating Temperature400 °F
- Maximum Operating Pressure1500 psi
- Mounting TypeInline Threaded
- O Ring MaterialPTFE/FPM
- SeriesKHNVS
- Spindle Ball Seal MaterialPTFE
Overview
Mfr description
KHNVS-1-1/4NPT-3333
- Full port ball drilling for unrestricted flow
- Investment cast 2-piece SS body
- Blow-out proof stem
- Compact assembly
- Locking device