Motion
KHNVS-2NPT-3333

HYDAC CORP
KHNVS-2NPT-3333

02074608 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, Stainless Steel Body, Offset Handle
MI ITEM #02538445
MFR #KHNVS-2NPT-3333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHNVS-2NPT-3333

02074608 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, Stainless Steel Body, Offset Handle
MI ITEM #02538445
MFR #KHNVS-2NPT-3333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KHNVS-2NPT-3333
  • Full port ball drilling for unrestricted flow
  • Investment cast 2-piece SS body
  • Blow-out proof stem
  • Compact assembly
  • Locking device

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1500 psi
  • Port Size
    2 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • O Ring Material
    PTFE/FPM
  • Spindle Ball Seal Material
    PTFE
  • Handle Material
    Stainless Steel
  • Ball Material
    Stainless Steel
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    400 °F
  • Series
    KHNVS
  • Overall Length
    4.92 in
  • Weight
    6.39 lbs
  • Manufacturer Catalog Number
    02074608
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text