Motion
220292
Cobra Sr 220292 Convertible Truck - Aluminum Frame, (4) Swivel Casters Tires, 1200 lbs Max Weight, 61.75 in Overall Height
MI ITEM #02538901
MFR #220292
Price$1,033.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Sr 220292 Convertible Truck - Aluminum Frame, (4) Swivel Casters Tires, 1200 lbs Max Weight, 61.75 in Overall Height
MI ITEM #02538901
MFR #220292

Mfr description
220292 CBR-SR-T18-PWT COBRA AL HND TRK
  • 18" wide noseplate for large loads.
  • Smooth and easy transition from the 2 to 4 wheeled position.
  • Non-marking 5" x 1.25" swivel casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.71/each

Specifications

Dimensions

  • Overall Height
    61.75 in
  • Overall Width
    22.0 in
  • Weight
    43.00 lbs

Details

  • Caster Wheel Types
    (4) Swivel Casters
  • Frame Material
    Aluminum
  • Hand Truck Type
    Convertible Hand/Platform Truck
  • Load Capacity
    1200 lbs
  • Number of Wheels
    4
  • Weight Capacity
    1200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)