Motion
DPL-54-2222
260009 Pedalift - Foot Pump, 750 lbs Weight Capacity, 54 in Raised Height
MI ITEM #02539119
MFR #DPL-54-2222
Price$1,897.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
260009 Pedalift - Foot Pump, 750 lbs Weight Capacity, 54 in Raised Height
MI ITEM #02539119
MFR #DPL-54-2222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,897.88/each

Specifications

Dimensions

  • Overall Width
    22.5 in
  • Platform Size (W x L)
    22 x 22 in
  • Raised Height
    54 in
  • Weight
    162.00 lbs

Details

  • Material
    Steel
  • Operation
    Foot Pump
  • Weight Capacity
    750 lbs

Overview

Mfr description
260009 DPL-54-2222 PEDALIFTS 750 LB
  • Foot operated hydraulic pump raises platform, foot release lowers platform.
  • Platform sits 5.75" above the floor.
  • Wheel lock standard.
  • All 54" lifts are 60.5" O.A.H
  • All 40" lifts are 48.5" O.A.H.
  • 8"x2" wheels with .75" precision ball bearings.
  • 3.5" diameter polyurethane ball bearing front swivel casters.
  • Adjustable forks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought