Motion
LT-60-2436
260068 Heavy Duty Table - 6000 lbs Capacity, 37 in Lowered Height, 59 in Raised Height
MI ITEM #02539173
MFR #LT-60-2436
List Price$3,700.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
260068 Heavy Duty Table - 6000 lbs Capacity, 37 in Lowered Height, 59 in Raised Height
MI ITEM #02539173
MFR #LT-60-2436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,700.84/each for your price

Overview

Mfr description
260068 LT-60-2436 HYDRAULIC LIFT TABLE
  • Capacity 6000 lb.
  • Solid steel top and base construction.
  • Casters provide easy mobility.
  • Floor locks are standard on all 500 lb.+ capacity tables.
  • 1-year warranty.
  • 2 rigid and 2 swivel 6" phenolic resin roller bearing casters.
  • Four support posts and push handle.

Specifications

  • Weight Capacity
    6000 lbs
  • Lowered Height
    37 in
  • Raised Height
    59 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text