Motion
PCJ25-XL-N
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #02539824
MFR #PCJ25-XL-N
Price$145.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #02539824
MFR #PCJ25-XL-N

Mfr description
PCJ25-XL-N 4 BOLT FLG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.97/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    70 mm
  • Bore Diameter  
    25 mm
  • Length Through Bore
    42.5 mm
  • Overall Length Diameter  
    95 mm
  • Weight
    2.01 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    GRAE25NPPB
  • Seal Type
    Double Lip Contact
  • Series
    PCJ
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802809473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)