Motion
02PB03051S
Albion Swivel Plate Wheeled Caster - 02 Series, Polypropylene Wheel Material, 3 in Wheel Diameter, 1-1/4 in Face Width, 250 lbs Load Capacity
MI ITEM #02540438
MFR #02PB03051S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Swivel Plate Wheeled Caster - 02 Series, Polypropylene Wheel Material, 3 in Wheel Diameter, 1-1/4 in Face Width, 250 lbs Load Capacity
MI ITEM #02540438
MFR #02PB03051S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Face Width
    1-1/4 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Mount Height
    4.2500 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Swivel Lead Length  
    1-5/16 in
  • Wheel Diameter
    3 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Institutional
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Core Material
    Polypropylene
  • Load Capacity
    250 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Two-Piece Delrin
  • Wheel Material Type
    Polypropylene

Overview

Mfr description
02PB03051S 02 SWL, 3" PB, DELRI
  • Top plate and yoke are heavily embossed, formed steel to extend caster life under rugged conditions
  • Swivel section with heat-treated double ball bearing raceways to resist wear and improve maneuverability
  • Kingpin: 1/2" hydraulically formed steel rivet
  • Wheel face: 1-1/4"
  • Axle: 3/8" diameter hollow axle with lock nut
  • Top plate/stem dimensions: 2-1/2" x 3-5/8"
  • Finish: All rigs are zinc plated to resist rust and corrosion
  • Hardened inner race: Hardened spanner bushing forms inner race for straight roller or Oilex bearing wheels
  • NSF listed for food service industry, consult factory
  • Typical applications: Hotel equipment, institutional equipment, food service racks and cases, stock carts, laundry trucks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought