Motion
02TM03X41S
02TM03X41S
MI ITEM #02540487
MFR #02TM03X41S
Price$35.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02TM03X41S
MI ITEM #02540487
MFR #02TM03X41S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.17/each

Specifications

Dimensions

  • Axle Diameter
    0.3750 in
  • Caster Size
    3.5000 in, 88.90 mm
  • Face Width
    1.2500 in
  • Overall Height
    4.6880 in,119.06 mm
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    350 lbs
  • Wheel Diameter
    3.5000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    NSF Listed, RoHS Compliant, Heat-Treated Raceways, Double Ball Bearing, Zinc Plated
  • Application
    Hotel equipment,Institutional equipment,Food service racks and cases,Stock carts,Laundry trucks
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    350 lbs, 1556.878 N
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Material
    Phenolic
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Heat Tolerance
    -65 to 250 °F
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • RoHs Compliance
    Yes
  • Series
    02 Series
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic

Overview

Mfr description
02TM03X41S 02 SWL 3.5" TM PLAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought