Motion
03XN02028S001

ALBION INDUSTRIES
03XN02028S001

Priority Premier™ Swivel Plate Wheeled Caster - 03 Series, Nylon Wheel Material, 2.2500 in Wheel Diameter, 1.7500 in Face Width, 450 lbs Load Capacity
MI ITEM #02540578
MFR #03XN02028S001
Price$62.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
03XN02028S001

Priority Premier™ Swivel Plate Wheeled Caster - 03 Series, Nylon Wheel Material, 2.2500 in Wheel Diameter, 1.7500 in Face Width, 450 lbs Load Capacity
MI ITEM #02540578
MFR #03XN02028S001

Mfr description
03XN02028S001C 03XN02028S001C RCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.78/each

Specifications

Dimensions

  • Bolt Size
    0.327 in
  • Caster Size
    2-1/4 in, 57.14 mm
  • Face Width
    1.7500 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-1/2 in
  • Min Bolt Hole Spacing
    2-3/8 x 3-1/2 in
  • Mount Height
    3.7500 in
  • Mounting Plate Size  
    3-1/2 x 4-3/8 in
  • Overall Height
    3-3/4 in, 95.25 mm
  • Plate Size
    3-3/8 in x 3-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Tread Width
    1-3/4 in
  • Weight
    500 lbs
  • Wheel Diameter
    2.2500 in
  • Wheel Width
    1.0000 in

Details

  • Additional Details
    Shock Resistant
  • Application
    Cargo Conveyor Equipment
  • Bolt Hole Shape
    Round
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Air Cargo
  • Caster Series
    03 Series
  • Caster Type
    Swivel
  • Construction
    Formed Steel Construction
  • Core Material
    Steel
  • Finish Coating
    Zinc Plated
  • For Use With
    Cargo Conveyor Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Includes
    Metal Thread Guards
  • Load Capacity
    450 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    03XN02028S001C
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Yellow Dichromate Plated
  • Series
    3 series
  • Style
    Swivel Plate
  • Top Plate
    3-3/8 in x 3-1/2 in, 85.7 mm x 88.9 mm
  • Tread Material
    Nylon
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    500 lbs
  • Wheel Bearing Type
    Ball
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)