Motion
1730-933-D.S
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA E, 6 in Roller Diameter, 54 in Belt Width, Rubber Material
MI ITEM #02541395
MFR #1730-933-D.S
List Price$1,384.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA E, 6 in Roller Diameter, 54 in Belt Width, Rubber Material
MI ITEM #02541395
MFR #1730-933-D.S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,384.30/each for your price

Overview

Mfr description
1730-933D.S IMPACT ROLL

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA E
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    20.88 x 6 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    labyrinth seal
  • Weight
    52 lbs
  • Manufacturer Catalog
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought