Motion
410PY08501S
Plate Caster - 410 Contender, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 700 lbs Load Capacity
MI ITEM #02542525
MFR #410PY08501S
Price$521.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 410 Contender, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 700 lbs Load Capacity
MI ITEM #02542525
MFR #410PY08501S

Mfr description
410PY08501S 8X3 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.14/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Max Bolt Hole Spacing
    4.5000 in, 114.29 mm
  • Min Bolt Hole Spacing
    4.1250 in, 104.78 mm
  • Mount Height
    10.5000 in, 266.69 mm
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in
  • Overall Height
    10.5000 in,266.69 mm
  • Plate Size
    5-1/4 in x 7-1/4 in
  • Swivel Lead Length  
    2.9375 in
  • Tread Width
    3.0000 in
  • Weight
    2500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    2500 lbs
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    410 Contender
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks Heavy Duty Bakery Racks Production Dollies Heavy Duty Dough Troughs
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    700 lbs
  • Manufacturer Catalog Number
    410PY08501S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410 Contender
  • Style
    Top Plate
  • Top Plate
    5-1/4 in x 7-1/4 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2500 lbs
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)