Motion
62MR05201S
5 X 2 NON-MARKING RUBBER MOLD ON SWIVEL CASTER NO BRAKE-LOADS UP TO 450LBS
MI ITEM #02542773
MFR #62MR05201S
List Price$110.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 NON-MARKING RUBBER MOLD ON SWIVEL CASTER NO BRAKE-LOADS UP TO 450LBS
MI ITEM #02542773
MFR #62MR05201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.22/each for your price

Overview

Mfr description
62MR05201S 5X2 RBR SWL CASTER TOP PLT

Specifications

  • Additional Details
    Corrosion and Rust Resistant
  • Caster Type
    Swivel
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    62 Series
  • Caster Rig Type
    Heavy Duty
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    450 lbs
  • Mount Height
    6-1/2 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Cast Iron
  • Core Color
    BLACK
  • Tread Color
    BLACK
  • Heat Tolerance
    -40 to 180 °F
  • Frame Material
    STEEL
  • Frame Finish
    ZINC
  • Tread Width
    2 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    62MR05201S
  • Wheel Material Type
    Mold-on Rubber on Iron Core (High-Temp)
  • Caster Mounting Type
    TOP PLATE
  • Series
    62 SERIES
  • Swivel Radius
    1-1/2 in
  • Tread Material
    RUBBER MOLD ON
  • Type
    SWIVEL
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought