Motion
90FS08501R
8 X 3 DROP FORGED STEEL RIGID CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #02543625
MFR #90FS08501R
Price$541.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 X 3 DROP FORGED STEEL RIGID CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #02543625
MFR #90FS08501R

Mfr description
90FS08501R 8X3 STL RID CASTER TOP PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$541.72/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Mounting Plate Size
    5 x 7-1/4 in
  • Tread Width
    3 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    90 Series
  • Core Color
    GREY
  • Core Material
    Forged Steel
  • Frame Finish
    ZINC
  • Heat Tolerance
    800 + °F
  • Manufacturer Catalog Number
    90FS08501R
  • Product Type
    Caster & Wheel Parts
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90 SERIES
  • Tread Color
    SILVER
  • Tread Material
    STEEL - DROP FORGED
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)