Motion
31308

NTN
31308

Tapered Roller Bearing Assemblies - 40.000 mm Bore, 90.000 mm OD, ABEC-1; RBEC-1; JIS-0; ISO-Normal
Mi Item #02546836
MFR #31308
Price$122.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
31308

Tapered Roller Bearing Assemblies - 40.000 mm Bore, 90.000 mm OD, ABEC-1; RBEC-1; JIS-0; ISO-Normal
Mi Item #02546836
MFR #31308

Mfr description
31308 TAPERED ROLLER BRG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    90 mm
  • Overall Width
    0.9941 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.59 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4550253065166
  • Max Rpm
    5200 rpm
  • Operating Temperature Range
    -40 to +120 °C
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    4T
  • UPC_NO
    4550253065166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)