Motion
AOCH-15
Air Cooled Heat Exchanger - Series AOCH, Size 15, 1-1/2 in Port Size
MI ITEM #02546891
MFR #AOCH-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCH, Size 15, 1-1/2 in Port Size
MI ITEM #02546891
MFR #AOCH-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOCH-15-NO MOTOR HEAT EXCHANGER

Specifications

  • Series
    AOCH
  • Unit Size
    15
  • Port Size
    1-1/2 in
  • Body Material
    Steel
  • Operating Temperature
    300 °F
  • Overall Length
    20.3800 in
  • Overall Height
    15.7500 in
  • Manufacturer Catalog
  • Tube Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text