Motion
F4B 212-TF

SKF
F4B 212-TF

Flange-Mount Ball Bearing Unit - 2-3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02546924
MFR #F4B 212-TF
Price$556.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 212-TF

Flange-Mount Ball Bearing Unit - 2-3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02546924
MFR #F4B 212-TF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$556.58/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    152.40 mm
  • Bore Diameter  
    2-3/4 in
  • Length Through Bore
    87.4 mm
  • Overall Length Diameter  
    197 mm
  • Weight
    15.66 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577344090
  • Max Rpm
    2600 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14920 lbf
  • Radial Static Load Capacity
    11030 lbf
  • Replacement Bearing
    YAR 215-212-2F
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344090

Overview

Mfr description
F4B 212-TF MOUNTED UNIT 4 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought