1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
02078462
HTMS NPT 1 100 Hydraulic Strainer - 15 gpm Flow Rate, 149 micron Filter Rating, 1 NPT in Port Size
MI ITEM #
02546980
MFR #
02078462
Your Price
$57.90
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Strainers
HYDAC CORP 02078462
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
02078462
HTMS NPT 1 100 Hydraulic Strainer - 15 gpm Flow Rate, 149 micron Filter Rating, 1 NPT in Port Size
MI ITEM #
02546980
MFR #
02078462
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$57.90
/each
(List
$66.59
)
Qty
Add to Cart
Overview
Mfr description
HTMS NPT 1 100
Specifications
Maximum Flow Rate
15 gpm
Filter Rating
149 micron
Overall Diameter
1.65 in
Overall Length
8-1/4 in
Connection Gender
Female
Port 1 Size/Type
1 NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data