Motion
02078464

HYDAC CORP
02078464

HTMS NPT 2 100 Hydraulic Strainer - 50 gpm Flow Rate, 149 micron Filter Rating, 2 NPT in Port Size
MI ITEM #02546982
MFR #02078464
Price$141.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02078464

HTMS NPT 2 100 Hydraulic Strainer - 50 gpm Flow Rate, 149 micron Filter Rating, 2 NPT in Port Size
MI ITEM #02546982
MFR #02078464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.65/each

Specifications

Dimensions

  • Overall Diameter
    3.03 in
  • Overall Length
    10-1/4 in
  • Port 1 Size/Type
    2 NPT

Details

  • Connection Gender
    Female
  • Filter Rating
    149 micron
  • Maximum Flow Rate
    50 gpm

Overview

Mfr description
HTMS NPT 2 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought