Motion
02078465

HYDAC CORP
02078465

HTMS NPT 3 100 Hydraulic Strainer - 100 gpm Flow Rate, 149 micron Filter Rating, 3 NPT in Port Size
Mi Item #02546983
MFR #02078465
Price$176.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02078465

HTMS NPT 3 100 Hydraulic Strainer - 100 gpm Flow Rate, 149 micron Filter Rating, 3 NPT in Port Size
Mi Item #02546983
MFR #02078465

Mfr description
HTMS NPT 3 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.94/each

Specifications

Dimensions

  • Overall Diameter
    3.78 in
  • Overall Length
    11.3 in
  • Port 1 Size/Type
    3 NPT

Details

  • Connection Gender
    Female
  • Filter Rating
    149 micron
  • Maximum Flow Rate
    100 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)