1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
02078477
HTMS SAE 20 100 RV3 Hydraulic Strainer - 14 gpm Flow Rate, 149 micron Filter Rating, SAE 1-5/8-12 in Port Size
MI ITEM #
02546995
MFR #
02078477
Price
$78.14
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Strainers
HYDAC CORP 02078477
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
02078477
HTMS SAE 20 100 RV3 Hydraulic Strainer - 14 gpm Flow Rate, 149 micron Filter Rating, SAE 1-5/8-12 in Port Size
MI ITEM #
02546995
MFR #
02078477
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$78.14
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Diameter
2.24 in
Overall Length
9 in
Port 1 Size/Type
SAE 20 (1-5/8–12 UN)
Details
Connection Gender
Female
Filter Rating
149 micron
Maximum Flow Rate
14 gpm
Overview
Mfr description
HTMS SAE 20 100 RV3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought