Motion
02078479

HYDAC CORP
02078479

HTMS SAE 32 100 RV3 Hydraulic Strainer - 39 gpm Flow Rate, 149 micron Filter Rating, SAE 2-1/2-12 in Port Size
Mi Item #02546997
MFR #02078479
Price$135.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02078479

HTMS SAE 32 100 RV3 Hydraulic Strainer - 39 gpm Flow Rate, 149 micron Filter Rating, SAE 2-1/2-12 in Port Size
Mi Item #02546997
MFR #02078479

Mfr description
HTMS SAE 32 100 RV3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.06/each

Specifications

Dimensions

  • Overall Diameter
    3.22 in
  • Overall Length
    9.3 in
  • Port 1 Size/Type
    SAE 2-1/2-12 in

Details

  • Connection Gender
    Female
  • Filter Rating
    149 micron
  • Maximum Flow Rate
    39 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)