Motion
21238-4251

GARLOCK KLOZURE
21238-4251

Klozure® Oil Seal - Solid, 21.000 in Shaft Dia., 23.250 in OD, 0.812 in Overall Width, Model 64® Design, Mill-Right N Lip Material
MI ITEM #02547342
MFR #21238-4251
List Price$1,795.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21238-4251

Klozure® Oil Seal - Solid, 21.000 in Shaft Dia., 23.250 in OD, 0.812 in Overall Width, Model 64® Design, Mill-Right N Lip Material
MI ITEM #02547342
MFR #21238-4251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,795.52/each for your price

Overview

Mfr description
64X4251 MILL-RIGHT N CRS 21.000"ID
  • MILL-RIGHT® sealing elements generate less heat, lower power consumption, improve chemical resistance and extend service life
  • Bearing damage from displaced springs is prevented by the unique combination of a finger spring mechanically locking a garter spring into place
  • The special garter and finger spring combinations reduces leaks caused by high shaft runout by applying consistent lip load around the entire shaft
  • After events where excess runout may have occurred, the garter spring locked into place by the finger spring will rebound towards its nominal location to resume effective sealing
  • Heavy duty metal case provides maximum bore retention
  • Metal filler ring prevents seal distortion seal ensuring a true fit in the bore
  • Sealing element will not fall out of case with bond failure
  • A brass insert clamps to the element, and the metal filler ring mechanically locks the components into place..

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    21.000 in
  • Outside Diameter
    23.250 in
  • Overall Width
    0.812 in
  • Design Type
    Model 64®
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Description Keyword
    Model 64®
  • ManufacturerName (description attribute)
    Garlock
  • Casing
    With Outer Case
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7,000 ft/min
  • Misalignment Tolerance
    0.125 in @ 5,000 ft/min; 0.093 in @ 7,000 ft/min
  • Series
    Model 64
  • Manufacturer Catalog Number
    21238-4251
  • Construction Description
    Single Lip, Combination Garter and Finger Spring Loaded with Inner Ring
  • Harmonization Code
    8487900040
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    10.99 lbs
  • Continuous Temperature Range
    -40 to 200°F
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text