Motion
CQ2B40-10D
Compact Air Cylinder - Standard Type, 40 mm Bore, 10 mm Stroke, Through-Hole Mounting Type
MI ITEM #02547471
MFR #CQ2B40-10D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 40 mm Bore, 10 mm Stroke, Through-Hole Mounting Type
MI ITEM #02547471
MFR #CQ2B40-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CQ2B40-10D CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M14x1.5 Female ISO
  • Port Size
    1/8 BSPT
  • Cushion Type
    None
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    880 N
  • Pull Force At 100 Psi
    739 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    46.5 mm
  • Overall Width
    57 mm
  • Overall Height
    52 mm
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Mounting Type
    Through-Hole
  • Rod Size
    M14x1.5
  • Rod Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text