Overview
Mfr description
MXS6-30-A93L AIR SLIDE TABLE
Specifications
- Bore Diameter
- Country of OriginUS
- Additional DetailsWith end lock
- Port Thread StandardM Thread
- Adjuster OptionAdjuster (Extension End)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data