Motion
307SMTP15

BROWNING
307SMTP15

Hydroil Shaft Mount Speed Reducer - Reducer Size: 307, 15:1 Ratio, 2.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #02547608
MFR #307SMTP15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
307SMTP15

Hydroil Shaft Mount Speed Reducer - Reducer Size: 307, 15:1 Ratio, 2.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #02547608
MFR #307SMTP15

Mfr description
307SMTP15 SHAFT MOUNT REDUCER
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    307
  • Housing Dimensions
    12.57 x 19.04 x 24.37 in
  • Housing Height
    24.3700 in
  • Housing Length
    12.5700 in
  • Housing Width
    19.0400 in
  • Input Size
    2.0000 in
  • Manufacturer Reducer Size
    307
  • Maximum Output RPM
    130
  • Maximum Output Size
    3.4375 in
  • Maximum Output Torque
    540.19 in-Lbs @1750 input rpm, 1 HP
  • Nominal Ratio
    15:1
  • Weight
    324.00 lbs

Details

  • Actual Ratio
    15:1
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    307SMTP15
  • Manufacturer Upc Number
    662460500263
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    307SMTP
  • Standards Met
    AGMA
  • UPC_NO
    662460500263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)