Overview
Mfr description
307SMTP25 SHAFT MOUNT REDUCER
- Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
- Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
- Options & Accessories: Complete range of motor mounts, belt guards, fan kits, backstops, and screw conveyor drive options.
Specifications
- Manufacturer Reducer Size307
- Nominal Ratio25:1
- Input TypeSolid Shaft
- Input Size2.0000 in
- Output Bore TypeTapered Bushing
- Series307SMTP
- ReductionDouble
- Maximum Output RPM80
- Maximum Output Size3.4375 in
- Housing MaterialCast Iron
- Housing Dimensions12.57 x 19.04 x 24.37 in
- Housing Length12.5700 in
- Housing Width19.0400 in
- Housing Height24.3700 in
- Maximum Output Torque900.34 in-Lbs @1750 input rpm, 1 HP
- Standards MetAGMA
- IncludesTorque Arm
- Manufacturer Catalog Number307SMTP25
- Manufacturer Upc Number662460500317
- UPC_NO662460500317
- CAD Drawing
- Weight383.00 lbs
- Agma Size307
- Actual Ratio25:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data