Specifications
Dimensions
- Agma Size315
- Housing Dimensions14.5 x 19.9 x 26.35 in
- Housing Height26.3500 in
- Housing Length14.5000 in
- Housing Width19.9000 in
- Input Size2.1250 in
- Manufacturer Reducer Size315
- Maximum Output RPM130
- Maximum Output Size3.9375 in
- Maximum Output Torque540.19 in-Lbs @1750 input rpm, 1 HP
- Nominal Ratio15:1
- Weight474.00 lbs
Details
- Actual Ratio15:1
- CAD Drawing
- Housing MaterialCast Iron
- IncludesTorque Arm
- Input TypeSolid Shaft
- Manufacturer Catalog Number315SMTP15
- Manufacturer Upc Number662460500355
- Output Bore TypeTapered Bushing
- ReductionDouble
- Series315SMTP
- Standards MetAGMA
- UPC_NO662460500355
Overview
Mfr description
315SMTP15 SHAFT MOUNT REDUCER
- Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
- Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
- Options & Accessories: Complete range of motor mounts, belt guards, fan kits, backstops, and screw conveyor drive options.