Motion
RMA0801C7S-180

NSK CORP, BEARING DIV
RMA0801C7S-180

RMA0801C7S-180
MI ITEM #02547630
MFR #RMA0801C7S-180
List Price$1,093.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
RMA0801C7S-180

RMA0801C7S-180
MI ITEM #02547630
MFR #RMA0801C7S-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,093.97/each for your price

Overview

Mfr description
RMA0801C7S-180 BALL SCREW

Specifications

  • Manufacturer Upc Number
    029176510311
  • UPC_NO
    029176510311
  • Measurement Standard
    Metric
  • Overall Height
    27 MM
  • Overall Width
    27 MM
  • Overall Length
    180 MM
  • Country of Origin
    US
  • Harmonization Code
    8483408000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text