Motion
LF5935-36IN

REXNORD INC
LF5935-36IN

LF5935-36 Rexnord MatTop® 5935 Series Chain
MI ITEM #02551860
MFR #LF5935-36IN
Your Price$255.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5935-36IN

LF5935-36 Rexnord MatTop® 5935 Series Chain
MI ITEM #02551860
MFR #LF5935-36IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$255.62/ft(List $383.42)

Overview

Mfr description
LF5935-36 LF5935-36
  • LF5935 36 Inch Wide MatTop® Chain Molded in Tan Low Friction Material And Assembled With Polypropylene Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan Low Friction
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Weight
    0.24 lbs
  • Weight per Foot
    1.3 lb
  • UPC_NO
    793699347425
  • Additional Details
    LF5935 36 Inch Wide MatTop® Chain with Polypropylene Pins Molded In Tan Low Friction Material
  • Chain Material
    Tan Low Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text