Motion
40161
Chip Brush - 1 in, 1-5/8 in Bristle Length
MI ITEM #02551985
MFR #40161
Your Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1 in, 1-5/8 in Bristle Length
MI ITEM #02551985
MFR #40161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.92/each(List $0.94)

Overview

Mfr description
40161 1" BRUSH
  • Reliable and efficient brush at a value price
  • Provides lasting, efficient service at minimal cost
  • 15/16 in thickness
  • Black bristle color

Specifications

  • Brush Size
    1 in
  • Bristle Length
    1-5/8 in
  • Brush Material
    Bristle
  • Brush Thickness
    5/16 in
  • Overall Length
    7.3000 in
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    30
  • Features & Benefits
    • Reliable and efficient brush at a value price • Provides lasting, efficient service at minimal cost • 15/16 in thickness • Black bristle color
  • Manufacturer Upc Number
    012382401610

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text