Motion
40166
Chip Brush - 4 in, 2 in Bristle Length
MI ITEM #02551986
MFR #40166
Your Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, 2 in Bristle Length
MI ITEM #02551986
MFR #40166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.68/each(List $4.24)

Overview

Mfr description
40166 4" BRUSH
  • Inexpensive, multi-purpose brushes
  • For use in applications requiring disposable brushes
  • Plastic handle

Specifications

  • Brush Size
    4 in
  • Bristle Length
    2 in
  • Brush Material
    Bristle
  • Brush Thickness
    11/16 in
  • Overall Length
    8.4000 in
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    10
  • Features & Benefits
    • Inexpensive, multi-purpose brushes • For use in applications requiring disposable brushes • Plastic handle
  • Manufacturer Upc Number
    012382401665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text