Specifications
Dimensions
- Inlet Outlet Port Sizes1-1/2 in NPT
- Size FlowSize 21 = 0.022 GPR
Details
- Configuration AssemblyFoot Mounted
- Max Pressure150 psi
- Maximum Flow Rate39.6 gpm
- Pump Body MaterialCast Iron - Standard Construction
- SealPacking
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignHelical Gear
- Wetted MaterialsDuctle Iron Gears, Bronze Bearings, Hardened Steel/Ductle Iron Shafts
Overview
Mfr description
1AP21 PUMP