Motion
JTT-912
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 0.7500 in OD, 0.7500 in Width, Sealed
MI ITEM #02552147
MFR #JTT-912
Price$23.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 0.7500 in OD, 0.7500 in Width, Sealed
MI ITEM #02552147
MFR #JTT-912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.99/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JTT-912 is a drawn cup needle roller bearing with a 9/16 in bore diameter, sealed closure type, open ends design, 0.7500 in outside diameter, 0.7500 in overall width, and 0.02 lbs weight, suitable for compact applications requiring contamination protection and radial load support.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JTT
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208867

Overview

Mfr description
JTT912 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text