Motion
T600AA200X25
T600AA - 2 in. ID, 2.40 in. OD, and 25 ft Coil Length Hard Wall Marine Exhaust Hose
Mi Item #02552222
MFR #T600AA200X25
Price$18.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T600AA - 2 in. ID, 2.40 in. OD, and 25 ft Coil Length Hard Wall Marine Exhaust Hose
Mi Item #02552222
MFR #T600AA200X25

Mfr description
T600AA200 2" MARINE EXHAUST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/ft

Specifications

Details

  • Color
    Black
  • Hose Covering Material
    Black Nbr/PVC Blend - Abrasion, Ozone, Hydrocarbon and Fire Resistant.
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353094907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)