Motion
K3150-20X50
Hose & Tubing Accessories - 1.2500 in ID, 100 psi
Mi Item #02552228
MFR #K3150-20X50
Price$4.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 1.2500 in ID, 100 psi
Mi Item #02552228
MFR #K3150-20X50

Mfr description
K3150-20X50 1-1/4" PVC FOOD "RF" HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.86/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.2500 in

Details

  • Additional Details
    A lightweight standard wall crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
  • Application
    Food & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
  • Color
    Crystal Clear
  • Hose Type
    Food & Beverage Hose
  • Manufacturer Upc Number
    822353039038
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CLEARBRAID® K3150 Series Reinforced PVC Beverage Hose
  • UPC_NO
    822353039038
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)