Motion
PRV2 16 C 0 30/10

MODULAR CONTROLS (DANFOSS
PRV2 16 C 0 30/10

Pressure Control Valve - Pilot Actuation, 151 lpm Max Flow, Screw-in Cartridge
MI ITEM #02552278
MFR #PRV2 16 C 0 30/10
List Price$164.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
PRV2 16 C 0 30/10

Pressure Control Valve - Pilot Actuation, 151 lpm Max Flow, Screw-in Cartridge
MI ITEM #02552278
MFR #PRV2 16 C 0 30/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.61/each for your price

Overview

Mfr description
PRV2-16-C-0-30/10 PO RELIEF VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    151 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.50 in
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    5.06 in
  • Adjustment Type
    Cap
  • Mounting Type
    Screw-in Cartridge
  • Cavity
    C-16-3
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    68.9 bar
  • Function
    Pressure Relief Valve
  • Leakage
    0.25 cc/min
  • Minimum Working Pressure
    34 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Manufacturer Catalog Number
    02-173469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text