Motion
MGQM50TN-75
MGQ GUIDED CYLINDER with 50 mm Bore Size
MI ITEM #02552350
MFR #MGQM50TN-75
List Price$373.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQ GUIDED CYLINDER with 50 mm Bore Size
MI ITEM #02552350
MFR #MGQM50TN-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$373.78/each for your price

Overview

Mfr description
MGQM50TN-75 COMPACT GUIDE CYLINDER, MGQ

Specifications

  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/4 NPT
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Push Force At 100 Psi
    1374 N
  • Pull Force At 100 Psi
    1154 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    156 mm
  • Overall Width
    140 mm
  • Overall Height
    59 mm
  • Port Thread Standard
    NPT
  • Mounting Type
    Direct
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    20 mm
  • Series
    MGQ
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text