Overview
Mfr description
624-ZZ BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number624 ZZ
- UPC_NO1200106986638
- Description624-ZZU BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 624 ZZ Radial/Deep Groove Ball Bearing features 4 mm bore diameter, straight bore, double shielded closure, 13 mm outside diameter, and 5 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data