Motion
1004460

SICK INC
1004460

LUM-FT LUMINESCENT CRAYON
Mi Item #02552637
MFR #1004460
Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1004460

LUM-FT LUMINESCENT CRAYON
Mi Item #02552637
MFR #1004460

Mfr description
1004460 LUM-CR2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.69/each

Specifications

Dimensions

  • Weight
    23.8 g, 0.84 oz

Details

  • Additional Details
    Thick chalk;red fluorescent;12 units
  • Country of Origin
    Mexico
  • Description
    Thick Chalk, Red Fluorescent, 12 Units
  • Group & Class
    Reflectors andOptics: Reflectors
  • Includes
    12 units
  • Material
    Crayon
  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)