Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1008831

WL45-P660 REF.PHOTOELEC.SWITCH
Mi Item #02552753
MFR #1008831

Mfr description
1008831 WL 45-P660
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Output Current
    50 mA

Details

  • Additional Details
    Functional principle detail: With minimum distance to reflector (dual lens system);Light source: LED;Adjustment: Potentiometer
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Connection
    6-pin, Connector Hirschmann
  • Connection Type
    6-pin, Connector Hirschmann
  • Country of Origin
    Hungary
  • Current Consumption
    50 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W45, Wl45-P660, Pnp, Light/Dark Switching, Connector Hirschmann, 6-Pin
  • Electrical Connection
    6-pin, Connector Hirschmann
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Metal
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    I
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensor Type
    Photoelectric
  • Series
    W45
  • Switching Frequency
    400 Hz 5
  • Switching Function
    Dark ON Selectable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)