Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1008832

WL45-R660 REF.PHOTOELEC.SWITCH
MI ITEM #02552754
MFR #1008832

Mfr description
1008832 WL 45-R660
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Depth
    4.1300 in, 105 mm
  • Height
    4.1300 in, 105 mm
  • Length
    4.1300 in, 105 mm
  • Weight
    800 g, 28.22 oz
  • Width
    2.3600 in, 60 mm

Details

  • Additional Details
    Light switching (pre-setting);Very small light spot and very long sensing range;Polarizing filter;Interferece suppression;V_S connections reverse-polarity protected
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Approval Listing Regulations
    CCC, CE, CULUS, RCM, RoHS, UKCA
  • Certification
    ACMA declaration of conformity, CCC certificate, CULUS certificate, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    6-pin, Connector Hirschmann
  • Connection Type
    6-pin, Connector Hirschmann
  • Country of Origin
    Hungary
  • Description
    Photoelectric Retro-Reflective Sensor, Relay, Connector Hirschmann, 6-Pin
  • Electrical Connection
    6-pin, Connector Hirschmann
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retro-Reflective Sensor
  • Housing Material
    Metal
  • Input Voltage
    20 to 250 V ac/dc
  • Material
    Metal
  • Max Operating Temperature
    55 °C, 131 °F
  • Max Power / Current
    6 VA
  • Maximum Load Voltage
    250 V
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    Relay
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    I
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    3.2800 to 147.6400 ft;1 m to 45 m
  • Sensor Type
    Photoelectric
  • Series
    W45
  • Style
    Rectangular
  • Switching Frequency
    10 Hz 3
  • Switching Function
    Dark Switching
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)