Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1008839

WL45-N250 REF.PHOTOELEC.SWITCH
Mi Item #02552758
MFR #1008839

Mfr description
1008839 WL 45-N250
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    5, PG13
  • Depth
    4.1300 in, 105 mm
  • Height
    4.1300 in, 105 mm
  • Input Current
    250 mA
  • Length
    4.1300 in, 105 mm
  • Minimum Load Voltage
    10 V
  • Output Current
    250 mA
  • Weight
    800 g, 28.22 oz
  • Width
    2.3600 in, 60 mm

Details

  • Additional Details
    Front screen heating;dynamic;in conjunction with glass front screen;Complementary output function;Polarizing filter;Alarm output 100 mA;Test input sender off: TE to VS
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    ACMA declaration of conformity, China Compulsory Product Certification (CCC) exempt, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    5, 6-pin, Terminal connection with PG13
  • Connection Type
    Terminal connection
  • Country of Origin
    Hungary
  • Current Consumption
    250 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W45 Series, Npn Output, Light/Dark Switching, Terminal Connection
  • Electrical Connection
    5, 6-pin, Terminal connection with PG13
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Metal
  • Input Voltage
    10 to 60 V dc
  • Material
    Metal
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    60 V
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    I
  • Sensing Principle
    Photoelectric
  • Sensing Range
    3.2800 to 147.6400 ft;1 m to 45 m
  • Sensor Type
    Photoelectric
  • Series
    W45
  • Style
    Rectangular
  • Switching Frequency
    400 Hz 5
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)