Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1009721

WE45-R250 PHOTOELECTRIC SWITCH
Mi Item #02552792
MFR #1009721

Mfr description
1009721 WE 45-R250
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    Transmitted Beam Photoelectric Switch WE45-R250 Receiver UC 24...240 V;Relais
  • Description
    Transmitted Beam Photoelectric Switch We45-R250 Receiver Uc 24...240 V, Relais
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Input Voltage
    24 to 240 V
  • Output
    Relay
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    WE45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)