Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1009724

WE45-N660 PHOTOELECTRIC SWITCH
Mi Item #02552795
MFR #1009724

Mfr description
1009724 WE 45-N660
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    Transmitted Beam Photoelectric Switch
  • Description
    We45-N660 Photoelectric Switch Transmitted Beam Photoelectric Switch We45-N660 Dc 10...60 V, Npn
  • Function
    Transmitted Beam Photoelectric Switch
  • Input Voltage
    10 to 60 V dc
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    WE45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)