Motion
1012869

SICK INC
1012869

LUT3-850 LUMINESCENSE SCANNER
Mi Item #02553046
MFR #1012869
Price$5,797.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1012869

LUT3-850 LUMINESCENSE SCANNER
Mi Item #02553046
MFR #1012869

Mfr description
1012869 LUT 3-850
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,797.91/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    3.1500 in, 80 mm
  • Height
    2.0900 in, 53 mm
  • Input Current
    60 mA
  • Length
    3.1500 in, 80 mm
  • Minimum Load Voltage
    12 V dc
  • Output Current
    <lt/> 60 mA
  • Weight
    400 g, 14.11 oz
  • Width
    1.1970 in, 30.39 mm

Details

  • Additional Details
    Average service life: 100;000 h at TU = +25 °C;Filter blocks shorter wavelengths to suppress background luminescence;Reference voltage DC 50 V
  • Ambient Temperature Range
    -10 to 55 °C;14 to 131 °F
  • Application
    Luminescence Sensing
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Germany
  • Current Consumption
    <lt/> 60 mA
  • Description
    Luminescence Sensor, Lut3, Sensing Distance 50 Mm, Pnp/Npn Output, M12 5-Pin Plug
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Luminescence Sensing
  • Group & Class
    Luminescence Sensors
  • Housing Material
    Zinc diecast
  • Input Voltage
    12 to 30 V dc
  • Material
    Zinc Die-cast
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 to 55 °C, 14 to 131 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.9690 in;0 to 50 mm
  • Sensor Type
    Luminescence
  • Series
    LUT3
  • Style
    Rectangular
  • Switching Frequency
    1.5 kHz 4
  • Switching Function
    Light ON
  • Temperature Range
    -10 to 55 °C, 14 to 131 °F
  • Vibration
    According to IEC 60068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)