Motion
1017853

SICK INC
1017853

WS/WE24-2B430 PHOTOELECTRIC SWITCH
Mi Item #02553481
MFR #1017853
Price$1,370.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1017853

WS/WE24-2B430 PHOTOELECTRIC SWITCH
Mi Item #02553481
MFR #1017853

Mfr description
1017853 WS/WE 24-2B430
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.22/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.5590 in, 65 mm
  • Height
    3.4450 in, 87.50 mm
  • Input Current
    40 mA, 50 mA
  • Length
    2.5590 in, 65 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    1.455 lbs, 660 g
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    IP69K Washdown Rated;European conformity (CE);cULus;Regulatory Compliance Mark (RCM);UK Conformity Assessed (UKCA)
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Application
    Photoelectric Sensors, Presence Detection
  • Approval Listing Regulations
    CCC, CE, CULUS, RCM, RoHS, UKCA
  • Certification
    CCC, CE, CULUS, RCM, RoHS, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Description
    Through-Beam Photoelectric Sensor, Ws/We24-2B430, Sensing Range Max. 60 M, Npn/Pnp Output, M12 4-Pin Connector
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Through-Beam Photoelectric Sensor
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Metal, zinc diecast
  • Includes
    WE24-2B430, WS24-2D430
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Through-Beam Photoelectric Sensor
  • Sensing Range
    164.0420 ft;0 m to 50 m
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark Switching
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)