Motion
1017863

SICK INC
1017863

WS/WE24-2R230 PHOTOELECTRIC SWITCH
Mi Item #02553490
MFR #1017863
Price$1,476.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1017863

WS/WE24-2R230 PHOTOELECTRIC SWITCH
Mi Item #02553490
MFR #1017863

Mfr description
1017863 WS/WE 24-2R230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,476.62/each

Specifications

Dimensions

  • Connection Size
    M16
  • Depth
    2.5590 in, 65 mm
  • Height
    3.4450 in, 87.50 mm
  • Input Current
    50 mA
  • Length
    2.5590 in, 65 mm
  • Weight
    1.455 lbs, 660 g
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    Visible Red LED Emitter;Short Circuit Protection;Interference suppression;Hungarian origin
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Approval Listing Regulations
    CE Certified, CULUS Listed, IP67, UKCA
  • Certification
    CCC, CE, CULUS, IP67, UKCA
  • Connection
    Terminal connection with M16 gland
  • Connection Type
    Terminal connection with M16 gland
  • Country of Origin
    Hungary
  • Description
    Through-Beam Photoelectric Sensor, Relay Output, Light/Dark Switching, Terminal Connection With M16 Gland
  • Electrical Connection
    Terminal connection with M16 gland
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Metal, zinc diecast
  • Input Voltage
    20 to 250 V ac/dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Max Power / Current
    <lt/> 2 VA
  • Maximum Load Voltage
    250 V
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    Relay
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    164.0420 ft;0 m to 50 m
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    10 Hz 3
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)