Motion
1017864

SICK INC
1017864

WS/WE24-2R240 PHOTOELECTRIC SWITCH
Mi Item #02553491
MFR #1017864
Price$1,600.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1017864

WS/WE24-2R240 PHOTOELECTRIC SWITCH
Mi Item #02553491
MFR #1017864

Mfr description
1017864 WS/WE 24-2R240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,600.40/each

Specifications

Dimensions

  • Connection Size
    M16
  • Depth
    2.5590 in, 65 mm
  • Height
    3.4450 in, 87.50 mm
  • Input Current
    3 VA
  • Length
    2.5590 in, 65 mm
  • Weight
    1.455 lbs, 660 g
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    Front screen heating;permanent;in conjunction with plastic front screen
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Approval Listing Regulations
    RCM, CCC, CE, CP, CULUS, UKCA
  • Certification
    ACMA declaration of conformity, CCC certificate, CULUS certificate, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    Terminal connection with M16 gland
  • Connection Type
    Terminal connection with M16 gland
  • Country of Origin
    Hungary
  • Description
    Through-Beam Photoelectric Sensor, Ws/We24-2R240, Sensing Range Max. 60 M, Relay Output, Light/Dark Switching, Terminal Connection With M16 Gland
  • Electrical Connection
    Terminal connection with M16 gland
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Through-Beam Photoelectric Sensor
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Metal, zinc diecast
  • Input Voltage
    20 to 250 V ac/dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Max Power / Current
    <lt/> 3 VA
  • Maximum Load Voltage
    250 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    Relay
  • Port Type
    M16 gland
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric
  • Sensing Range
    164.0420 ft;0 m to 50 m
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    10 Hz 2
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)