Motion
1017879

SICK INC
1017879

WL24-2B440 REF.PHOTOELEC.SWITCH
Mi Item #02553496
MFR #1017879
Price$718.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1017879

WL24-2B440 REF.PHOTOELEC.SWITCH
Mi Item #02553496
MFR #1017879

Mfr description
1017879 WL 24-2B440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.77/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.5590 in, 65 mm
  • Height
    3.4450 in, 87.50 mm
  • Input Current
    50 mA
  • Length
    2.5590 in, 65 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    50 mA
  • Weight
    330 g, 11.64 oz
  • Width
    1.0630 in, 27 mm

Details

  • Additional Details
    Front screen heating;permanent;in conjunction with plastic front screen;Polarisation filter;Circuit protection: A (VS connections reverse-polarity protected);C (interference suppression);D (outputs overcurrent and short-circuit protected);Test input sender off: TE to 0 V
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Approval Listing Regulations
    CE, CULUS, China RoHS, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China Compulsory Product Certification (CCC) exempt, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Current Consumption
    50 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W24 Series, Sensing Range Max 22M, Npn/Pnp Output, M12 4-Pin Connector, With Front Screen Heating
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Metal, zinc diecast
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal, zinc Die-cast
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    49.2130 ft;0 m to 15 m
  • Sensor Type
    Photoelectric
  • Series
    W24
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark Switching
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)